Hex Lag Screw 1/4in X 5in A307 Grade A Zinc Plated Steel 100PK
Mfr # 9055346
Zoro # G100921493
Key Features
- Drive Size 1/4 in. X 5 in.
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9055346
- Zoro # G100921493
- UPC # 49793131119
- Country of Origin China
- Category Lag Screws
Dimensions
Drive Size | 1/4 in. X 5 in. |
Details
Finish | Zinc Plated |
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.
- •Size: 1/4 inch X 5 inch
- •Heavy duty wood screw with 6 sided hex bolt head
- •Features deep wood screw threads and does not accept a nut
- •Used in applications where standard wood screws cannot support the load (deck building, etc.)
- •Requires pilot hole to be drilled and installs using wrench or socket tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Nickel Steel Flat Head Phillips Drive, 20 PK (79333)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Alloy Steel (WWG600250025012)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 100PK (9055707)
- PRIME-LINE Hex Lag Screw 1/2in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056978)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in A307 Grade A Zinc Plated Steel 100PK (9055192)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056408)
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- Prime-Line Lag Screws