Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 8 7/16in-14 X 3in Grade 8 Yellow Zinc Plated Steel 10PK
Mfr # 9105618
Zoro # G700921275
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 5/8 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9105618
- Zoro # G700921275
- UPC # 49793166517
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3 in |
Head Width | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: 7/16 inch-14 X 3 inch Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK (BSZ03-100)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0037)
- PRIME-LINE Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK (9105770)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- PRIME-LINE Hex Head Cap Screw Grade 8 9/16in-12 X 1-1/2in Grade 8 Yellow Zinc Plated Steel 10PK (9106131)
- PRIME-LINE Hex Bolts 3/8in-16 X 1in Grade 304 Stainless Steel 25PK (9059581)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8-16in X 1-1/4in Grade 8 Yellow Zinc Plated Steel 25PK (9105219)
- PRIME-LINE Hex Bolts 1/2in-13 X 2-1/2in Grade 304 Stainless Steel 25PK (9060531)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.112.0400)
- Prime-Line Hex Head Cap Screws