Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 8 3/8-16in X 1-1/4in Grade 8 Yellow Zinc Plated Steel 25PK
Mfr # 9105219
Zoro # G300921200
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Product Information
- Brand Prime-Line
- MFR # 9105219
- Zoro # G300921200
- UPC # 49793180667
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 25 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: 3/8-16 inch X 1-1/4 inch Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Partition Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB86)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KCS)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- PRIME-LINE Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK (9104972)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 25PK (9059279)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 50PK (9058462)
- PRIME-LINE Hex Bolts 1/4in-20 X 3/4in Grade 304 Stainless Steel 100PK (9058253)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.050.0450)
- Prime-Line Hex Head Cap Screws