Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 70MM Zinc Plated Steel 5PK
Mfr # 9109285
Zoro # G900933290
product price: $7.95
/pk 5, $1.59/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Fastener Length 70 mm
- Head Width 10 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9109285
- Zoro # G900933290
- UPC # 49793174987
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Number of Pieces | 5 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: M6-1.0 X 70MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 931, ISO 898-1 CLASS 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2-1/2in Grade 18-8 Stnl Steel 20PK (9002049)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-1/4 in Ht, 30 PK (U22280.125.0001)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 60MM Zinc Plated Steel 10PK (9114795)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M8-1.0 X 20MM Zinc Plated Steel 10PK (9111204)
- PRIME-LINE Hex Bolts 5/16in-18 X 2in A307 Grade A Zinc Plated Steel 50PK (9059087)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- PRIME-LINE Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK (9058289)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in Grade 304 Stainless Steel 15PK (9059885)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 10 PK (B04110.100.0900)
- Prime-Line Hex Head Cap Screws