Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 16MM Zinc Plated Steel 25PK
Mfr # 9109183
Zoro # G900933245
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 16 mm
- Head Width 10 mm
- Material Steel
Product Information
- Brand Prime-Line
- MFR # 9109183
- Zoro # G900933245
- UPC # 49793174932
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Number of Pieces | 25 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: M6-1.0 X 16MM
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
- •Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- •Specification(s) Met: DIN 933, ISO 898-1 CLASS 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0300)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 40 PK (B07000.062.0500)
- PRIME-LINE Hex Bolts 5/8in-11 X 1-1/2in A307 Grade A Zinc Plated Steel 10PK (9061082)
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in Grade 304 Stainless Steel 25PK (9059771)
- PRIME-LINE Hex Bolts 1/2in-13 X 1-1/2in A307 Grade A Zinc Plated Steel 25PK (9060379)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK (9059638)
- PRIME-LINE Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK (9104972)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 20MM Zinc Plated Steel 25PK (9109190)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- Prime-Line Hex Head Cap Screws