Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK
Mfr # 9097581
Zoro # G300934811
original price:
$10.69
15% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 1/2 in
- Material Nylon
- Finish Natural
- Thread Style Fully Threaded
Product Information
- Brand Prime-Line
- MFR # 9097581
- Zoro # G300934811
- UPC # 49793166364
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Natural |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 5/16 inch-18 X 1/2 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0037)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07000.025.0200)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01258.050.0250)
- PRIME-LINE Hex Head Cap Screw 3/8in-16 X 1-1/2in Nylon 10PK (9097923)
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 40MM Zinc Plated Steel 10PK (9114757)
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 25MM Zinc Plated Steel 10PK (9111385)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9105561)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.080.0016)
- Prime-Line Hex Head Cap Screws