Hex Bolts 3/8in-16 X 2-1/2in A307 Grade A Zinc Plated Steel 25PK
Mfr # 9059752
Zoro # G600935051
Key Features
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9059752
- Zoro # G600935051
- UPC # 49793111241
- Country of Origin China
- Category Hex Head Cap Screws
Details
Finish | Zinc Plated |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- •Size: 3/8 inch-16 X 2-1/2 inch
- •One of the most common and versatile fasteners
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Features a 6 sided head and can be fastened using a wrench or socket tool
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.2.1 and ASTM A307 Gr A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39686)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in A307 Grade A Zinc Plated Steel 50PK (9058935)
- PRIME-LINE Hex Bolts 1in-8 X 4in A307 Grade A Hot Dip Galvanized Steel 5PK (9061899)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9058536)
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 60MM Zinc Plated Steel 10PK (9114795)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51000.037.0050)
- Prime-Line Hex Head Cap Screws