Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK
Mfr # 9059638
Zoro # G100935001
Key Features
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Width 9/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Prime-Line
- MFR # 9059638
- Zoro # G100935001
- UPC # 49793135643
- Country of Origin India
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1& ASTM F593 |
Item | Hex Head Cap Screw |
Number of Pieces | 25 |
Thread Type | Coarse |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- •Size: 3/8 inch-16 X 1-1/2 inch
- •One of the most common and versatile fasteners
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Features a 6 sided head and can be fastened using a wrench or socket tool
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.2.1and ASTM F593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (09344)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.075.0400)
- IRWIN Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Copper Body, 1000 PK (PCBD503)
- PRIME-LINE Hex Bolts 1/2in-13 X 2-1/2in Grade 304 Stainless Steel 25PK (9060531)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/2in Grade 304 Stainless Steel 25PK (9058384)
- PRIME-LINE Hex Bolts, 1/2 in.-13 X 6 in., A307 Grade A Hot Dip Galvanized Steel, 15PK (9060911)
- PRIME-LINE Hex Bolts 3/8in-16 X 8in A307 Grade A Zinc Plated Steel 10PK (9060189)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- PRIME-LINE Hex Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9059315)
- ZORO SELECT A4, 5/16 in Hex Head Cap Screw, Plain Stainless Steel, 1 1/4 in L, 50 PK (U55010.031.0125)
- Prime-Line Hex Head Cap Screws