Hex Bolts 1/4in-20 X 1-1/2in Grade 304 Stainless Steel 25PK
Mfr # 9058384
Zoro # G400934636
Key Features
- System of Measurement Inch
- Head Width 7/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9058384
- Zoro # G400934636
- UPC # 49793135629
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1& ASTM F593 |
Item | Hex Head Cap Screw |
Number of Pieces | 25 |
Thread Type | Coarse |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- •Size: 1/4 inch-20 X 1-1/2 inch
- •One of the most common and versatile fasteners
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Features a 6 sided head and can be fastened using a wrench or socket tool
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 250 mm Length, 5 PK (M07000.240.0250)
- MIDWEST FASTENER Spring Nut, 1/4", 6 PK (38693)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (1248KWN)
- PRIME-LINE Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK (9058289)
- PRIME-LINE Hex Bolts 1/2in-13 X 1in Grade 304 Stainless Steel 25PK (9060341)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in Grade 304 Stainless Steel 25PK (9058517)
- PRIME-LINE Hex Bolts 1/2in-13 X 1-1/2in A307 Grade A Zinc Plated Steel 25PK (9060379)
- PRIME-LINE Hex Bolts 5/8in-11 X 1-1/2in A307 Grade A Zinc Plated Steel 10PK (9061082)
- PRIME-LINE Hex Head Cap Screw Grade 8 9/16in-12 X 1-1/2in Grade 8 Yellow Zinc Plated Steel 10PK (9106131)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 525 PK (MS90726-107)
- Prime-Line Hex Head Cap Screws