Shop All Hex Head Cap Screws
Prime-Line
Hex Bolts, 1/2 in.-13 X 6 in., A307 Grade A Hot Dip Galvanized Steel, 15PK
Mfr # 9060911
Zoro # G011906350
product price: $39.15
/pk 15, $2.61/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 9060911
- Zoro # G011906350
- Country of Origin China
- Category Hex Head Cap Screws
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut just under the bolt head if installing into a threaded hole. Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9058536)
- PRIME-LINE Hex Bolts 1/2in-13 X 2-1/2in Grade 304 Stainless Steel 25PK (9060531)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 50PK (9058462)
- PRIME-LINE Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK (9058289)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M12-1.75 X 35MM Zinc Plated Steel 10PK (9114928)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in A307 Grade A Zinc Plated Steel 50PK (9058935)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04161.200.0090)
- Prime-Line Hex Head Cap Screws