Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. x 2 in 16 Pack
Mfr # MP76727
Zoro # G100934622
Key Features
- Dia. 1/4 in.
- Color Beige
Product Information
- Brand Prime-Line
- MFR # MP76727
- Zoro # G100934622
- UPC # 49793767271
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1/4 in. |
Details
Color | Beige |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These heavy-duty furniture felt pads are constructed of recycled fibers and non-slip rubber squares, and they come beige in color to blend with light colored finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. The rubber squares help to keep furniture in place when used over finished flooring with smooth surfaces, like laminate flooring, engineered wood, wood flooring, vinyl, ceramic and porcelain tile, linoleum, bamboo and marble. Using felt and rubber pads like these help protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. Sixteen large (2-inch square), heavy-duty furniture pads are included with this item. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get yours now.
- •Constructed of recycled fibers and rubber squares with easy-to-install peel and stick adhesive backing
- •Beige colored felt pads w/rubber squares help prevent furniture from easily sliding over finished flooring with smooth surfaces
- •Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
- •Reduce annoying grinding and scraping sounds when sliding furniture over flooring
- •Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA2166DD-BEM-60)
- STOCKCAP S Caps-0.313-1.000-0.043-701-89-BLACK, 100PK (718724)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- OSBORNE WOOD PRODUCTS 5/8 x 1/4 Flat Nylon Glide 5/8" Dia. x 1/4" Thick in Hardware (970HW)
- Prime-Line Leveling Feet & Pads