French Colonial Door Levers, Heavy Weighted Casting Design, Brass Finish 1 Set
Mfr # E 2660
Zoro # G000933671
Key Features
- Finish Brass
- Size 4-1/8 in.
Product Information
- Brand Prime-Line
- MFR # E 2660
- Zoro # G000933671
- UPC # 49793326607
- Country of Origin China
- Category Passage Door Handles
Dimensions
Size | 4-1/8 in. |
Details
Finish | Brass |
Description
These vintage style door levers are constructed of diecast and come in a brass plated finish. They feature a heavy weighted casting design and unique Silencer bushings for smooth operation. This set of levers is designed for indoor use only, and it includes one 2-3/4 inch steel spindle, and one 3-5/8 inch steel spindle with 3/8 inch-20 threads. These French style levers fit 1/4 inch square drive spindle systems commonly found in antique and vintage door hardware sets, and with the two (2) provided square spindles, it can adjust to accommodate doors of different thicknesses. The lever shanks include setscrews for fastening to the square spindles. All other components of matching vintage design must be purchased separately to include the internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. Note: These levers cannot be used on pre-bored doors that have large, newer style doorknob holes without first prepping them to receive this older-style hardware. Installation tip: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 inch (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing.
- •NEW INSTALLATION FIT – This lock set is ideal for replacing broken lock sets on 1-3/8 inch to 1-3/4 inch thick interior doors. INSTALLATION TIP - Use of thread locking adhesive on the set screw will keep knob from slipping
- •Ideal for converting vintage style door knobs to vintage style levers
- •4-1/8 inch handle length and 1-3/8 inch protrusion
- •Constructed of a heavy weighted casting design and comes in a brass plated finish
- •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Chicago Cg16 (11010CG16)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1501CLET)
- HAGER Bright Stainless Steel Plate A50T31232 (A50T31232)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Satin Nickel 1 Set (E 2663)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SPA622)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEJ630RHCLDSCC)
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- DELANEY CONTEMPORARY Delaney Contemporary 352517 Kira Series Passage Door Lever Set; Tuscany Bronze (352517)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- Prime-Line Door Lever Locksets