Shop All Fastener Caps & Plugs
Prime-Line
Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK
Mfr # EP 16098
Zoro # G100933946
product price: $5.99
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Plastic
- Color Black
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # EP 16098
- Zoro # G100933946
- UPC # 49793660985
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Folding Screw Cap |
Material | Plastic |
Color | Black |
System of Measurement | Inch |
Description
These folding screw cap covers are constructed of plastic and come black in color. They feature a counter-sunk mounting base and a 1/2 inch outside diameter head. These caps are low-profile and easy to install.
- •Use to hide unsightly installation screws
- •Plastic construction
- •Black in color
- •Base with folding cap design
- •12-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- ZORO SELECT A307A, 3/8 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (HCI20370100G-100P)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4660)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- AP PRODUCTS AP Products 011-355 Elixir Screw Cover, 8' - Black (011-355)
- Prime-Line