Folding Crank Handle, Low Profile, Fits Truth Operators, Coppertone
Mfr # TH 22245
Zoro # G500921321
Key Features
- Finish Coppertone
Product Information
- Brand Prime-Line
- MFR # TH 22245
- Zoro # G500921321
- UPC # 49793222459
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Finish | Coppertone |
Description
With the unique Prime-Line TH 22245 Window Operator Folding Crank Handle, you never have to worry about your shades and blinds being obstructed by the handle and not sitting flush with the window sill. Constructed of diecast zinc and extremely low-profile, the casement and awning cranks are designed to fit 11/32 inch Truth brand operator spindles and have a 2-9/64 inch reach with a 3-3/32 inch projection. It features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation, requiring far less torque than traditional low-profile handles.
The unique design of the non-handed casement and awning window crank allows it to fold down when not in use. Shades, blinds, shutters and more can go straight down to the window sill without getting caught on the handle. Ideal for plantation shutters, retractable blinds and mini-blinds, the handle easily pulls out from its folded position to open or close the window. The white-enamel finish is baked on, creating a rust and corrosion resistant crank that is engineered to last. Installation is quick and easy, and all mounting hardware is included.
- •FITS 11/32 inch SPINDLES – Prime-Line folding crank handle is designed to fit 11/32 inch Truth brand operator spindles. It has a 2-9/64 inch reach with a 3-3/32 inch projection.
- •LOW-PROFILE DESIGN – The unique design of the casement and awning window crank allows it to fold down when not in use, making it exceptionally low-profile. Shades, blinds, shutters and more can go straight down to the window sill without getting caught on the handle.
- •USES LESS TORQUE – The TH 22243 crank features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. It requires far less torque than traditional low-profile handles.
- •CORROSION-RESISTANT – Prime-Line window operator folding crank is constructed of diecast zinc with a baked-on coppertone finish. It is engineered to resist rust and corrosion.
- •EASY TO INSTALL – The non-handed window operator folding crank is extremely easy to install and all mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU500)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- PRIME-LINE Aluminum, Left-Hand, Louver Operator, International Single Pack (H 3617)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- MAXPOWER TPH553 Rj45 Surface Wall Jack (MA698932)
- ALLEN TEL Versatap Faceplate, 12-Port, Ivory (AT30D-12-09)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- Prime-Line Voice & Data Outlets, Boxes, Faceplates