Shop All Window Screen Clips & Frame Corners
Prime-Line
Flush Screen Clips with Screws, Plastic, Black 12 Pack
Mfr # PL 7906
Zoro # G700933155
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Product Information
- Brand Prime-Line
- MFR # PL 7906
- Zoro # G700933155
- UPC # 49793079060
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Details
Finish | Black |
Description
These flush black plastic clips are used to secure window screens, storm windows and storm door panels.Black in color Flush design Used to attach screens to window opening 12-pack Mounting hardware included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Gate Lock, Face Mount (M62FG-SASM)
- FROST KING Screen, Vinyl, 5/32 In W, 25 Ft L (S532/25)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRT8)
- PRIME-LINE Plastic Screen Clip, 1/16 in., White 25 Pack (PL 14530)
- PRIME-LINE Key Corner 3/16X3/16 Alu (PL15030)
- PRIME-LINE FRME CRNR 1/4""BRZ 100BX (PL 14297)
- PRIME-LINE 7/16 in. White Diecast Screen Clip Flush 100 Pack (PL 14490)
- PRIME-LINE Screen Frame Corner, 7/16 in. x 3/4 in., Bronze Plastic 4 Pack (PL 7725)
- PRIME-LINE Double Wing Flush Clips, 1-1/4 in., Plastic, White 6 Pack (L 5912)
- PRIME-LINE Prime Line PL 15759 20 Pack - Champagne Tan; Plastic Screen Frame Corner (123609)
- Prime-Line Window Screen Clips & Frame Corners