Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK
Mfr # 9080272
Zoro # G000921647
product price: $12.35
/pk 25, $0.49/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
- Standards ASME B18.21.1
Product Information
- Brand Prime-Line
- MFR # 9080272
- Zoro # G000921647
- UPC # 49793119735
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 5/8 in |
Driver Size | 5/8 in. X 1-3/4 in. OD |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 9/64 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Thickness Tolerance | 9/64 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 5/8 inch X 1-3/4 inch OD
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.043.0800)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52626)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Aluminum 25 PK (9079897)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (9079607)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Brass Brass Finish, 100 PK (9079571)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 25 PK (9096707)
- TITAN FASTENERS 1/4in Flat Washer - USS - 5/16in I.D. - .051/.08in Thick - Steel - Plain - Grade 8 - Pkg of 100 (CDD04)
- Prime-Line Flat Washers