Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size 3/8" , Aluminum Aluminum Finish, 10 PK
Mfr # 9080087
Zoro # G600921689
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Aluminum
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 3/32 in
Product Information
- Brand Prime-Line
- MFR # 9080087
- Zoro # G600921689
- UPC # 49793173690
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 3/8 in |
Driver Size | 3/8 in. X 1 in. Outer Diameter |
Details
Item | Flat Washer |
Material | Aluminum |
Finish | Aluminum |
Minimum Thickness | 3/32 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 3/32 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 3/8 inch X 1 inch Outer Diameter
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: ASME B18.22.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 (18R125DPSO)
- DAGGERZ 2"-14 Hex Head Cap Screw, DAGGER-GUARD Steel, 10 in L, 2000 PK (DAGCT1020T17)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0300)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (U01000.043.0650)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (9079702)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK (9080272)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 25 PK (9096650)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- Prime-Line Flat Washers