Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M8-1.25 X 50MM Zinc Plated Steel 10PK
Mfr # 9089544
Zoro # G200934164
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9089544
- Zoro # G200934164
- UPC # 49793206541
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Constructed of hardened steel to provide durable and lasting usage
- •Drywall screws like these come finished in a rust resistant, black phosphate coating
- •Designed for use with a variety of projects, to fasten multiple materials together
- •Features coarse thread, which is the best for most application involving drywall and wood studs
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •Specification(s) Met: DIN 6921 and ISO 898-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWSK025OZ-PK100)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.080.1000)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01070.140.0060)
- USA INDUSTRIALS #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-804)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M12-1.75 X 35MM Zinc Plated Steel 25PK (9089744)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 40MM Zinc Plated Steel 25PK (9089620)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- Prime-Line Flange Bolts