Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK
Mfr # 9089639
Zoro # G800934359
product price: $38.65
/pk 25, $1.55/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 50 mm
- Head Width 15 mm
- Material Steel
Product Information
- Brand Prime-Line
- MFR # 9089639
- Zoro # G800934359
- UPC # 49793180032
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 50 mm |
Head Width | 15 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Size: M10-1.50 X 50MM
- •Hex bolt with a circular flange under the head
- •Flange eliminates need for separate washer
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV2)
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- DAGGERZ Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1010)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03006)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2-1/2in Zinc Plated Case Hard Steel 25PK (9090760)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 50MM Zinc Plated Steel 10PK (9089544)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 4 PK (74643)
- Prime-Line Flange Bolts