Shop All Fender Washers
Prime-Line
Fender Washer, , Steel Zinc Plated Finish, 25 PK
Mfr # 9081336
Zoro # G900934761
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Product Information
- Brand Prime-Line
- MFR # 9081336
- Zoro # G900934761
- UPC # 49793119766
- Country of Origin China
- Category Fender Washers
Dimensions
Outside Diameter | 1-1/4 in |
Inside Diameter | 1/4 in |
Size | 1/4" X 1-1/4" OD |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 25 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries. Size: 1/4 inch X 1-1/4 inch OD Features larger surface area compared to standard washers Spreads the load over a larger bearing surface Used for sheet metal work and auto body repair Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00722)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9081547)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (9081203)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Neoprene Black Finish, 25 PK (9086010)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 20 PK (9081488)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK (9086124)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0175)
- Prime-Line Fender Washers