Shop All Fender Washers
Prime-Line
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # 9081585
Zoro # G600921115
product price: $13.29
/pk 25, $0.53/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Prime-Line
- MFR # 9081585
- Zoro # G600921115
- UPC # 49793116987
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 1/2 in |
Size | 1/2" X 2" OD |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 25 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
- •Size: 1/2 inch X 2 inch OD
- •Features larger surface area compared to standard washers
- •Spreads the load over a larger bearing surface
- •Used for sheet metal work and auto body repair
- •Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25F75KFC)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 (EZ-A900)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 20 PK (9081488)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9081393)
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9081450)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- Prime-Line Fender Washers