Shop All Keyed Pocket & Sliding Door Locks
Prime-Line
Extruded Aluminum Sliding Door Keeper for Hook Style Latch, White Single Pack
Mfr # E 2124
Zoro # G400934032
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Max. Latching Distance (In.) 2-1/2 in.
Product Information
- Brand Prime-Line
- MFR # E 2124
- Zoro # G400934032
- UPC # 49793021243
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Finish | White |
Max. Latching Distance (In.) | 2-1/2 in. |
Description
This is an extruded aluminum sliding door keeper. It is surface mounted for hook style latches. The dimensions are 2-1/2 in. in length, with a 1-1/2 in. width. Used by Viking doors.Used by Viking doors Fits the Micron 1200 series Viking doors Surface mount design White extruded Aluminum Used with hook style latches Mounting hardware included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601 x 690)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (1XRX7)
- PRIME-LINE Sliding Glass Dr Rlr Stl 1-1/2 (D 1831)
- PRIME-LINE Prime Line Products D1721 Sliding Glass Door Roller Assty (7050990)
- PRIME-LINE T-Strike Ss Schlage (E 2299)
- PRIME-LINE Door Reinforc Brs #9556 (U 9556)
- PRIME-LINE Lock Privacy Pocket Dr (161495)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise Lock Single Pack (E 2111)
- PRIMELINE TOOLS Door Lock, Push In, Paint (U 9862)
- Prime-Line Keyed Pocket & Sliding Door Locks