Shop All Extension Springs
Prime-Line
Extension Spring, 9/16 in. x 8-1/2 in. x 0.054 in., Spring, Loop
Mfr # SP 9634
Zoro # G700933681
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9/16 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9634
- Zoro # G700933681
- UPC # 49793096340
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 9/16 in. |
Details
Description
This is an extension spring with single closed loop constructed of nickel plated spring steel (236 music wire). Typically they are used for a variety of household and business applications, such as for tools or toys. Th outside diameter is 9/16 in., with a length of 8-1/2 in., a 0.054 gauge thickness, and a maximum deflection of 12.40. Maximum safe load capacity is 9.55 lbs.thickness.Used for repairs around the home or business Constructed of music wire and comes in a nickel plated finish Dimensions are: outside diameter is 9/16 in., length is 8-1/2 in., and 0.054 gauge wire thickness Single loop closed ends Each package contains 2 extension springs For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 2" Tube (ZCLN-SG-H-2)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- MASTER MAGNETICS Mag. Sheet, 3 In L, 2 In W, PK12 (07010)
- PRIME-LINE Single Loop Closed Extension Spring with 0.023 in. Diameter, 11/32 in (SP 9658)
- PRIME-LINE Extension Spring, 3-1/4 in. Long x 5/8 in. Diameter (2 pack) (SP 9618)
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- PRIME-LINE Extension Spring, 1/4 in. x 1-1/2 in. x 0.035 in., Steel, Single Loop (SP 9600)
- PRIME-LINE Extension Spring, 5/8 in. x 6-1/2 in. x .054, Steel, Single Loop (SP 9622)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- Prime-Line Extension Springs