Shop All Extension Springs
Prime-Line
Extension Spring, 5/8 in. x 8-1/2 in. x 0.080 in., Steel, Single Loop
Mfr # SP 9635
Zoro # G100933656
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9635
- Zoro # G100933656
- UPC # 49793096357
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 5/8 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features single loop ends Easy to install with only a few simple tools Length of spring is 8-1/2 in. Nickel plated spring steel For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5208.112.ENTR)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- PRIME-LINE Single Loop Closed Extension Spring with 0.035 in. Diameter, 1/4 in (SP 9663)
- PRIME-LINE Single Loop Closed Extension Spring with 0.015 in. Diameter, 1/8 in (SP 9656)
- PRIME-LINE Extension Spring, 3-1/4 in. Long x 5/8 in. Diameter (2 pack) (SP 9618)
- PRIME-LINE Single Loop Closed Extension Spring with 0.062 in. Diameter, 5/8 in (SP 9674)
- PRIME-LINE Extension Spring, 3/4 in. x 2-7/8 in. x 0.105 in. Wire Diameter (SP 9619)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- Prime-Line Extension Springs