Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1-pair)
Mfr # R 7227
Zoro # G600933620
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # R 7227
- Zoro # G600933620
- UPC # 49793072276
- Country of Origin China
- Category Drawer Slides
Details
Finish | White |
Description
These rear drawer track brackets are constructed of a thick, durable plastic and they come in white, left and right-hand pair. They are designed to support and maintain alignment of bottom/side-mounted steel drawer slides (like Prime-Line parts R 7210 thru R 7214). They feature an easy to install design, with a 2-7/8 inch socket depth to allow for front to back adjustment of the drawer slides. This pair of drawer track back plates includes the installation fasteners, and they have a maximum load rating of 75 lbs. per pair. These rear drawer replacement track sockets are simple to install and are used by many.
- •SUPPORT DRAWER GLIDES – These rear drawer track back plates are used to support side mounted drawer glides.
- •DIMENSIONS - 5/16 inch wide x 7/8 inch tall x 3 inch deep openings. The 2-7/8 inch socket depth allows for front to back adjustment of the drawer slides.
- •EASY INSTALLATION – Installation is quick and easy, and all fasteners are included.
- •DURABLE – Constructed of a thick, durable white plastic, these rear drawer track brackets are designed to last.
- •MAXIMUM LOAD RATING – The maximum safe load rating is 75 lbs. per pair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 1"P (PBP050X100X100FOS00)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Stn Chrm (5U616)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- PRIME-LINE Prime Line Products Repl Drawer Track Hardware R7125 (5630603)
- PRIME-LINE 1-1/4" Wht Drawer Guide (22794)
- PRIME-LINE 19-3/4 in. White Painted Steel Bottom-Mount Self-Closing Drawer Slides (R 7212)
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- PRIME-LINE Prime Line Products Track Drawer Guide Kit1-3/32In R 7152 (2209153)
- PRIME-LINE Guide Drawer Corner Cd10 (22843)
- HETTICH Hettich HT9046483 Metal Flap Hinge with 35 mm Cup; Nickel (HT9046483)
- Prime-Line Drawer Slides