Shop All Door Stops
Prime-Line
Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack
Mfr # 656-6638
Zoro # G900934273
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Prime-Line
- MFR # 656-6638
- Zoro # G900934273
- UPC # 80296307816
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Chrome |
Description
These wall mount door stops are constructed of zinc alloy (cast Zamak) and come in a chrome plated finish. These door stops feature a 2-in. projection and a black rubber tip. They are designed for use with all swinging doors and have 1-5/8-in. mounting hole centers. Door stops like these are designed to prevent damages from hard closing doors to adjacent walls and furnishings, in addition to the door’s own knob or lever hardware. Wall-mounted door stops like these are easy to install and are used by many. Tamper resistant, one-way fasteners are included with each stop.This door stop is used to prevent swinging doors from damaging adjacent walls, furnishings and door hardware 2-1/8 in. diameter base, 2 in. projection, 5/16 in. deep rubber tip Chrome plated finish Zinc alloy (cast Zamak) construction Installation fasteners are included with this item For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Suspended Ceiling Hooks, Wht, PK2 (54510)
- PRIME-LINE 1-1/4 in., Steel, Tandem Roller Assembly with Ball Bearing and Plain (D 1858)
- KABA Kaba Y1E-999N 0.8 x 0.1 in. Ilco Key Blank For Yale Lockset; Pack Of 10 (174730)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- PRIME-LINE Kick Down Stop, 4-3/4 in., 625 Brite Chrome Single Pack (J 4671)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1043)
- PRIME-LINE Prime Line Products U9590 Reinforcer Door Stainless Steel 1.75 In. (7236672)
- PRIME-LINE Door Stop, 1-5/16 in., Cast Brass, Satin Nickel Finish, Floor Mount Single Pack (658-1027)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1046)
- DON-JO 2-3/4" Angled Roller Bumper (1488626)
- Prime-Line Door Accessories