Shop All Door Stops
Prime-Line
Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack
Mfr # 656-9492
Zoro # G300934736
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 656-9492
- Zoro # G300934736
- UPC # 80296308844
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Stainless Steel |
Description
These wall mount door stops are constructed of cast stainless steel and come in a satin finish. These door stops feature a 2-inch projection and a black rubber tip. They are designed for use with all swinging doors and have 1-5/8-inch mounting hole centers. Door stops like these are designed to prevent damages from hard closing doors to adjacent walls and furnishings, in addition to the door’s own knob or lever hardware. Wall-mounted door stops like these are easy to install and are used by many. Tamper resistant, one-way fasteners are included with each stop.
- •This door stop is used to prevent swinging doors from damaging adjacent walls, furnishings and door hardware
- •2-1/8 inch diameter base, 2 inch projection, 5/16 inch deep rubber tip
- •Chrome plated finish
- •Zinc alloy (cast Zamak) construction
- •Installation fasteners are included with this item
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- GENESIS Gs10-1175Md13-261 Gas Spring (GSS 6479UA)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1043)
- PRIME-LINE 241938 0.75 ft. X 0.63 in. Plastic Cabinet & Closet Door Roller Catch (627836)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- Prime-Line Door Accessories