Shop All Door Stops
Prime-Line
Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack
Mfr # 658-1024
Zoro # G000921173
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Product Information
- Brand Prime-Line
- MFR # 658-1024
- Zoro # G000921173
- UPC # 80296304655
- Country of Origin China
- Category Door Stops
Details
Finish | Oil Rubbed Bronze |
Description
These dome type floor stops are constructed of cast brass and a rubber bumper, and they come in a oil rubbed bronze finish. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings, and they include the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install.This bumper is used to stop swinging doors from damaging adjacent walls and furnishings 1-3/4 in. outside diameter x 1 in. reach/height Oil rubbed bronze finish Cast brass alloy Wood screw and plastic anchor included For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W (K-12)
- ILCO Ilco: Key Blanks, 1145E-SC8 SCHLAGE (145E 145ES (ILCO-1145E-SC8)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- GE GE Direct Wire Doorbell Push Button Replacement, White, 25443 (25443)
- PRIME-LINE DOOR BLOCKR STN NKL3"" (U 10827)
- PRIME-LINE 241938 0.75 ft. X 0.63 in. Plastic Cabinet & Closet Door Roller Catch (627836)
- PRIME-LINE Kick Down Stop, 4-3/4 in., 625 Brite Chrome Single Pack (J 4671)
- PRIME-LINE Prime Line Products U9590 Reinforcer Door Stainless Steel 1.75 In. (7236672)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- HD HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze (SSMDH 10B)
- Prime-Line Door Stops