Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Satin Nick
Mfr # U 10827
Zoro # G500934222
Key Features
- Door Thickness 3 in.
- Finish Satin Nickel
Product Information
- Brand Prime-Line
- MFR # U 10827
- Zoro # G500934222
- UPC # 49793108272
- Country of Origin China
- Category Door Reinforcers
Details
Door Thickness | 3 in. |
Finish | Satin Nickel |
Description
Add an extra layer of security to your home with this Defender Security Door Reinforcement Lock. Designed to withstand 800 lbs. of force, you can rest easy knowing your family is safe and protected! This reinforcement lock has a spring-loaded design, aluminum construction and a satin nickel anodized finish. This reinforcement lock can be quickly and easily installed on any swing-in door of any thickness, and can help ensure the door cannot be opened from the outside by being kicked inch Additionally, it’s tamper-resistant, so it can protect against lock picking and bumping. Plus, it’s child-safe, because you can install it higher on a door, where your young ones can’t reach. Length is 2 to 0.19 inch. Width is 1 to 0.38 inch. Installation takes minutes, and the U 10827 door reinforcement lock comes with 3 inch hardened screws. Extra home security and peace of mind are well within reach, and doesn’t have to come with the high price tag of an alarm system! Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner.
- •KEEP YOUR HOME SAFE – Designed to withstand 800 lbs. of force, this U 10827 satin nickel finish door reinforcement lock helps to prevent doors from being kicked in, increasing your home security and keeping you and your family safe!
- •EASY INSTALLATION – The included 3 inch hardened screws make installation a breeze – extra security and peace of mind can be achieved in just minutes. Pre-drill 1/8 inch pilot holes and watch the video on this page for installation tips and operating instructions.
- •ADDITIONAL HOME SECURITY – Use this high security door reinforcement lock for additional home security on any swing-in door of any thickness. It helps to ensure any door cannot be opened from the outside.
- •CHILD-SAFE AND TAMPER-RESISTANT – This door reinforcement lock has a spring-loaded design that is both child-safe and tamper-resistant. It can be installed higher on the door where your children can’t reach! Plus, not only can doors not be kicked in by intruders, it protects against lock picking and bumping while in the locked position.
- •PRE-DRILLING – The included 3 inch security screws require holes to be pre-drilled with 1/8 inch drill bit. Do not use a drill driver with max torque setting to install the 3 inch screws as you can strip or break the heads. Some doors may require mortising. Additional mortising may be required to fit your door.
- •NOTE - You may wish to purchase the MP108278 high security finger pull, designed to make opening this lock easier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- PRIME-LINE 1-1/4 in. Stamped Steel Roller Assembly, Unique Housing (D 1687)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- PRIME-LINE Mega-Jamb Reinforcing Kit, For 1-3/8 in. Doors, Steel, White (U 10902)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- PRIME-LINE Door Reinforcr Brs#9547 (U 9547)
- PRIME-LINE Door Reinforcr Brs 9550 (U 9550)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- Prime-Line Door Reinforcers