Shop All Bathroom Partitions & Accessories
Prime-Line
Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit
Mfr # 656-3026
Zoro # G400933837
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # 656-3026
- Zoro # G400933837
- UPC # 80296315118
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This inswinging door latch set is constructed of zinc alloy (cast Zamak) and comes in a chrome plated finish. These are the Sentry Supply components included with this kit: One #650-6632 hook and bumper, one #650-7265 top pivot hinge, #650-7262 bottom pivot hinge with 5/8 in. pintle, one #650-6530 strike and keeper, one #650-7630 knob set, one #650-7205 candle cam and one #650-7663 pivot hinge pin with T-27 Torx security fasteners for installation of all components. These fasteners feature tamper-resistant 6-lobe security drives with center pins.Used with restroom partition door panels in new installs, and for repair or replacement projects Components are for use with a 1-1/4 in. round edge pilaster Chrome plated finish Zinc alloy (cast Zamak) construction All fasteners included with this kit feature T-27 Torx security drives For further dimensional information, please see the line drawing
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
- MOEN Flow Restrictor Kit (116712)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 45 Degree Elbow (3000300312)
- CARGILL Cargill Diamond Crystal Iron Fighter 100012408 Salt Pellets, 40 lb Bag (100012408)
- KOHLER Aerator Kit, 1.5 Gpm, Medium (1103459-BN)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- PRIME-LINE Repair Kit for Outswinging 1 in. Doors, Round Edge Single Pack (656-1001)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- PRIME-LINE SHOWR DR BTM 1""W CLR (194342)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- Prime-Line Bathroom Partitions & Accessories