Door Handle, 2" W x 4-1/8" L, Plastic
Mfr # A 218
Zoro # G6556949
Key Features
- Width 2 in
- Color Black
- Length 1/2 in.
- Projection 2.875"
- Material Plastic
Product Information
- Brand Prime-Line
- MFR # A 218
- Zoro # G6556949
- UPC # 49793002181
- Country of Origin China
- Category Patio Door Locks
Dimensions
Width | 2 in |
Length | 1/2 in. |
Details
Item | Door Handle |
Color | Black |
Projection | 2.875" |
Material | Plastic |
Finish | Black |
Grip Style | Rectangular |
Mounting | Surface |
Grip Thickness | 1" |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This Sliding Screen Door Handle and Latch is constructed of a black plastic housing, and each come with a steel latch for secure engagement. This style of sliding screen door handle and latch is of a non-handed design, allowing it to be used on both left-hand and right-hand sliding screen doors. These handle and latches are used on 1/2 inch thick patio sliding screen doors manufactured by Columbia, Series 4000, in addition to 1/2 inch thick doors by a variety of other sliding screen door manufacturers. Each factory sealed package contains an inside pull, an outside pull, a keeper, top guides and fasteners. The steel latch measures 2-7/8 inch long, and slides up and down to engage the keeper Prime-Line part A 217 (Included). Order yours today and make your sliding screen door secure again.
- •Typically used to replace broken or damaged handle on Columbia Supreme 4000 doors and a variety of other sliding screen doors that have mounting holes that are 3 inch on center
- •Non-handed design so this handle can be used for left or right sliding screen doors
- •Housing and sliding lock tab come in a durable black plastic that is corrosion resistant with a zinc plated steel latch
- •All the necessary mounting hardware is included for a complete installation for handle and included keeper
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 277, Buna N, 0.13 In., PK5 (U38801.012.1150)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty (335N-48)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- PRIME-LINE White Plastic, Foot Operated, Sliding Door Lock Single Pack (D 1895)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7239)
- PRIME-LINE Lock Mortise Vertical (E 2013)
- OMRON 3A SAFETY DOOR LOCK 250V-AC (D4BL-2DRA)
- Prime-Line Patio Door Locks