Diecast, White, Sliding Window Slam Latch, International Window
Mfr # F 2686
Zoro # G900935379
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # F 2686
- Zoro # G900935379
- UPC # 49793026866
- Country of Origin United States
- Category Sliding Window Locks
Details
Finish | White |
Description
Do you have single or double-hung vertical sliding windows with loose-fitting, worn or missing slam latches? Besides adding a “new look” to your windows with a fresh set of locking hardware, these slam latching sash locks can help add peace of mind by restoring the security features on your vertical sliding windows that were manufactured by International Window Corporation (IWC). Each lock features a self-engaging, automatic latching mechanism that mounts on the checkrails (or meeting rails), of the pair of sash. These latches are constructed of diecast zinc and come in a corrosion-resistant, industry standard, white-painted finish to match other existing hardware that may already be in the home or office. Each set includes one latch, one keeper, installation fasteners and simple instructions. Installation of these slam latch sash locks is quick and easy, and it can be done with a simple handheld Phillips head screwdriver. Other design features include a 5/16 inch narrow keeper, spring-loaded latch, and 3-5/8 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.
- •Fits vertical sliding windows constructed of aluminum and vinyl by International Window Corporation (IWC)
- •These locks mount on the check (or “meeting”) rails of single and double hung sash where their checkrails rest flush when closed
- •Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
- •Features a self-engaging, automatic-latching mechanism to help ensure secure locking of fully closed windows
- •Both the lock body and keeper have mounting holes that are spaced apart at 3-5/8 inch, on center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- PRIME-LINE White Vinyl Vertical Hung Sliding Window Lock 1 Pair (F 2598)
- PRIME-LINE Black Adjustable Window Latch and Pull with Night Lock, Superior Single Pack (F 2649)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- PRIME-LINE Zinc Cast Metal Left and Right Sliding Cam Window Lock 1 Pair (F 2613)
- PRIME-LINE White Plastic Sliding Spring-Loaded Window Lock Single Pack (F 2606)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- Prime-Line Sliding Window Locks