Diecast Black, Sliding Window Sash Lock
Mfr # F 2591
Zoro # G100934264
Key Features
- Finish Black
Product Information
- Brand Prime-Line
- MFR # F 2591
- Zoro # G100934264
- UPC # 49793025913
- Country of Origin China
- Category Sliding Window Locks
Details
Finish | Black |
Description
Do you have aluminum framed, vertical or horizontal sliding windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your sliding windows. These locks feature a design that allows them to lock aluminum-framed single-hungs, double-hungs and horizontal sliding windows without the need of a keeper. Each lock features a cam-type locking mechanism that mounts on the checkrail of the innermost sash and engages into the checkrail of the outermost sash. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types, in addition to some left/right horizontal sliding windows. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, black-painted finish to match other existing hardware that may already be in the home or office. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a 5/8 inch latch projection, cam-action fastening, and 2-1/4 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.
- •Fits single hung and double hung vertical sliding windows, in addition to horizontal sliding windows constructed of aluminum frames
- •Used without a keeper, these window sash locks mount on the checkrail of the innermost sash and engage into the checkrail of the outer sash
- •Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
- •These cam-action sash locks feature a 5/8 inch latch projection that engages into the checkrail of the outer sash
- •The lock body has mounting holes that are spaced apart at 2-1/4 inch, on center
- •Each lock is constructed of durable diecast zinc and come in a black-painted finish
- •Includes one lock body, installation fasteners and simple instructions
- •These sash locks can be installed with a simple handheld Phillips screwdriver
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B2832500 Flue Collector Gasket, (B2832500)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4GGH9)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- PRIME-LINE PATIO DOOR LOCK 3/4"" (14206)
- PRIME-LINE White Vinyl Vertical Hung Sliding Window Lock 1 Pair (F 2598)
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- PRIME-LINE White Plastic Sliding Spring-Loaded Window Lock Single Pack (F 2606)
- PRIME-LINE Sliding Window Sash Lock, Diecast, White Finish, 2-1/4 in. Hole Center (F 2780)
- Prime-Line Sliding Window Locks