Shop All Countersunk Washers
Prime-Line
Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 9083597
Zoro # G200933488
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 7/16 in
- Thickness 1/64 in
- Maximum Inside Diameter 1/8 in
Product Information
- Brand Prime-Line
- MFR # 9083597
- Zoro # G200933488
- UPC # 49793135124
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 7/16 in |
Maximum Inside Diameter | 1/8 in |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 1/64 in |
System of Measurement | Inch |
Grade | 18-8 |
Thickness Tolerance | 1/64 in |
Description
Finishing washers or countersunk washers are meant to be used with countersunk screws and prevents them from being pulled into the surface of the material you are working with. They also increase the bearing surface so that the load is distributed over a larger area. Use of these washers results in a more finished and cleaner looking appearance. Ensure that the screw head fits inside the recessed portion of the washer.
- •Size: #6
- •Commonly called a countersunk washer
- •For use with countersunk screws
- •Protects the materials surface
- •Improves appearance compared to not using a washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 in, Steel, Grade A, Plain Finish (U20200.175.1200)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04160.075.0950)
- PERFORMANCE TOOL Lock Washer Assortment, Plain Finish, 720 PCS (W5218)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 25 PK (9083863)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (9083901)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Brass, Nickel Plated Finish, 100 PK (04009)
- Prime-Line Countersunk Washers