Corner Shield with Tape, 3/4 in. X 48 in. Single Pack
Mfr # U 10081
Zoro # G700933612
Key Features
- Finish Clear
Product Information
- Brand Prime-Line
- MFR # U 10081
- Zoro # G700933612
- UPC # 49793100818
- Country of Origin China
- Category Wall Protection
Details
Finish | Clear |
Description
The Corner Shields are constructed of extruded vinyl and come white in color; This item includes a total of one (1) corner shields, and they feature 3/4 inch x 3/4 inch wide leafs at lengths of 48 inch each; Corner guards like these protect the edges of finished wall corners, designed to prevent chipped paint, tearing of wallpaper and unsightly buildup of fingerprints; These corner shields are solid in construction, without any pre-perforated installation holes. Installation of these corner guards is simple; pull the strip from the double sided tape, drilling is not required for installation.
- •CORNER SHIELD – The Prime-Line MP10081 Corner Shield is used to prevent chipping of paint, tearing of wallpaper, and fingerprint build up
- •WIDE LEAFS – These corner shields feature 3/4 inch wide leafs and come in 48 inch lengths
- •LONG-LASTING – Constructed of long-lasting, extruded plastic with installed double sided tape that adheres to smooth surfaces that are clean and prepped
- •BLANK SURFACE – The blank surface enables the use of a latex silicone adhesive to adhere to the wall corner; Provides protection from impact damage
- •PRODUCT INFO – This item includes a total of one (1) corner shields, and they feature 3/4 inch x 3/4 inch wide leafs at lengths of 48 inch each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Cross Walk (EB800-949)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- MASTER MAGNETICS CER MAGNET RING 3/4"" CD6 (07005)
- OEM RFB: 2017 - 2021 Alfa Romeo Giulia Stelvio / Smart Key / 5-Button / Trunk / Starter / PN: 6EP44 (RSK-ALF015)
- PRIME-LINE 3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack (U 9270)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- PRIME-LINE 5 In., Rigid Vinyl, White, Self Adhesive Concave Wall Protector Single Pack (U 9275)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- Prime-Line Molding & Millwork