Shop All Wall Protection
Prime-Line
Corner Shield with Holes and Nails, 3/4 in. X 48 in., Clear Vinyl
Mfr # U 9129
Zoro # G511905945
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U 9129
- Zoro # G511905945
- Country of Origin China
- Category Wall Protection
Description
The Prime-Line Corner Shields are constructed of extruded vinyl and come clear in color; This item includes a total of one 1 corner shields, and they feature 3/4 inch x 3/4 inch wide leafs at lengths of 48 inch each; Corner guards like these protect the edges of finished wall corners, designed to prevent chipped paint, tearing of wallpaper and unsightly buildup of fingerprints; These corner shields are solid in construction, without any pre-perforated installation holes or tape; Installation of these corner guards requires purchase of dual-sided clear tape or drilling of installation holes to mount with fasteners; Note: Fasteners are included with this item.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI: F2164-32D All-In-One Electric Strike - Fail Secure / Fire (RCI-RF21649)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN2-RW)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- PRIME-LINE 5 In., Rigid Vinyl, White, Self Adhesive Concave Wall Protector Single Pack (U 9275)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- PRIME-LINE 3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack (U 9270)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- Prime-Line Wall Protection