Shop All Bathroom Partitions & Accessories
Prime-Line
Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack
Mfr # 656-6797
Zoro # G300934149
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # 656-6797
- Zoro # G300934149
- UPC # 80296307939
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This rectangular shaped slide latch is constructed of diecast Zamak and comes in a polished chrome plated finish. It is a concealed slidelatch and features a 1/4 in. bolt throw. This slide latch includes 2 Phillips head fasteners required for installation, it is used by Mills and is easy to install. This item does not include a strike or keeper. This hardware is used to replace broken or missing slide latches. Used as privacy lock in toilet partition stalls 1-3/4 in. x 1-3/8 in. housing Polished chrome plated finish Diecast Zamak construction 2 Phillips head fasteners included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover With Bumpers-Sp (1085141-0)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2136)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Stainless Steel, Satin Single Pack (656-3024)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6356)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8142)
- PRIME-LINE Two Piece Wall Brackets, 1-3/4 in., Zinc Alloy, Chrome Plated Finish 2 Pack (656-8342)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6350)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- Prime-Line Bathroom Partitions & Accessories