Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack
Mfr # 656-8918
Zoro # G300934521
Key Features
- Color/Finish Chrome
Product Information
- Brand Prime-Line
- MFR # 656-8918
- Zoro # G300934521
- UPC # 80296308653
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This ADA compliant lever set is constructed of zinc alloy (cast Zamak) and comes in a polished chrome plated finish. It is designed for use with a concealed latching mechanism, and it assembles easily with a security fastener. This knob set has a 1-5/8 inch outside diameter, an overall lever length of 3 inch and it features a flat, slotted emergency-access knob on the exterior. Lever sets like these are used to replace broken and missing lever and knob sets of concealed latches. This lever set is used by Global for use with steel doors, and it is easy to install. The T-27 Torx security fastener included with this item features a tamper-resistant 6-lobe security drive with center pins.
- •Used to replace broken or missing knob sets of concealed latches in 1 inch thick partition doors. For use as a privacy lock in toilet partition stalls
- •Outside diameter of 1-5/8 inch with an overall lever length of 3 inch
- •Chrome plated finish
- •Zinc alloy (cast Zamak) construction
- •The fastener included with this kit features a tamper resistant T-27 Torx security drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- T&S BRASS Hot Index, 1 EA (001661-45)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- Prime-Line Bathroom Partitions & Accessories