Shop All Casement Window Hinges
Prime-Line
Concealed Casement Hinges, 10 in., Steel, E-Gard Corrosion Resistant
Mfr # EP 23088
Zoro # G700935555
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # EP 23088
- Zoro # G700935555
- UPC # 49793930880
- Country of Origin United States
- Category Casement Window Hinges
Description
These casement window hinges are constructed of steel with a protective corrosive-resistant E-Gard coating on the link arms. The mounting plates and link arms attach to the jamb legs and side stiles of the window sash. Once installed, these hinges are concealed from view from both the inside and the outside, but may require a special rabbet or plow for proper mounting onto the sash. These types of concealed window hinges can be used with crank-out and push-out casement windows, crank-out and push-out awnings windows, tilt-in hopper windows and transom windows.
Friction adjustable set screws are provided with these hinges, which convert the free-gliding hinges to friction hinges, commonly used on push-out casements to hold open when slightly windy, and with awning windows to prevent "bouncing" when closing. These hinges can be mounted at the header, on the sill or sides of the window openings. Installation fasteners are included with each pair.Used with crank-out and push-out casement windows, crank-out and push-out awning windows, tilt-in hopper windows and transom windows 10 in. hinges Link arms are finished in a corrosive-resistant E-Gard coating which comes in a light gray color Stainless steel mounting plates and steel link arms Fasteners are included For further dimensional information, please see the line drawing
Friction adjustable set screws are provided with these hinges, which convert the free-gliding hinges to friction hinges, commonly used on push-out casements to hold open when slightly windy, and with awning windows to prevent "bouncing" when closing. These hinges can be mounted at the header, on the sill or sides of the window openings. Installation fasteners are included with each pair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- PRIME-LINE 12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 1 Set (H 3628)
- PRIME-LINE 16 in. 4-Bar Casement Hinge, Non-Handed 2 Pack (H 4104)
- STRYBUC Round Barrel Gravity Hinge Set (91-29)
- STRYBUC SST HINGE LL-UR EGRESS 10" (28-15-9SS)
- STRYBUC Storm Door Gravity Hinge (19-1042W)
- STRYBUC Bottom Hinge Bracket (91-25A)
- STRYBUC Egress Concealed Hinge Assy (28-15-10)
- Prime-Line Casement Window Hinges