Shop All Screw-In Hooks
Prime-Line
Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK
Mfr # 9069784
Zoro # G800934502
product price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Zinc Plated
- Material STEEL
- Size 3/8"-16 X 7-1/4"
- Finish ZINC PLATED
- Length 7-1/4"
Product Information
- Brand Prime-Line
- MFR # 9069784
- Zoro # G800934502
- UPC # 49793120861
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Size | 3/8"-16 X 7-1/4" |
Length | 7-1/4" |
Details
Hook Finish | Zinc Plated |
Material | STEEL |
Finish | ZINC PLATED |
Description
Clothesline hooks are most often used to secure clotheslines and are usually mounted into a pre-drilled hole on a metal post. Installing a nut on either side of the post keeps the line taut and allows for easy adjustments should the line ever need to be tightened. This type of hook can be used for other purposes as well, but it is not meant for any heavy duty applications. Great for holding temporary things like tarps in place as they easily accept grommets.
- •Size: 3/8 inch-16 X 7-1/4 inch
- •Includes two hex nuts
- •Installs into a pre-drilled hole on a metal post with a nut on either side of post
- •Most often used for clotheslines, but can also be used for other purposes
- •Suggested that washers are used between nuts and post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- UNIVERSAL Black; Blue; Green; Purple; White; Yellow, 6 PK (UNV56051)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3021)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PRIME-LINE Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK (9069537)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- NATIONAL HARDWARE SCREW HOOK ZINC 3/8X10"" (N221-002)
- Prime-Line Screw-In Hooks