Shop All Wall Protection
Prime-Line
Cast Brass Wall Protector with Convex Bumper, 1 In., Bronze,
Mfr # J 4648
Zoro # G611906040
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # J 4648
- Zoro # G611906040
- Country of Origin Taiwan, Province of China
- Category Wall Protection
Description
Use a Prime-Line J 4648 Wall Shield to protect interior walls from impact damage by shielding the contact point of the wall and the doorknob. The doorknob protectors has a wall mount design with threaded collar and base for added protection. Constructed of solid brass, the wall pads have a bronze finish. The convex bumper is included. Each square doorknob protector measures 1 inch in diameter with a 9/16 inch projection. Please refer to the wall stopper line art drawing for dimensions and compare to your needs before purchasing.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RA Keyway, Embossed Logo Only, 50 Pack (6275RA (50PK))
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- OEM RFB: 2001 - 2006 Acura MDX / Keyless Entry Remote / 3-Button / PN: 72147-S3V-A02 / E4EG8D-444H- (OR-ACU005)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 2PK (173-70201)
- PRIME-LINE 3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack (U 9270)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- PRIME-LINE Corner Shield with Tape, 3/4 in. X 48 in. Single Pack (U 10081)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- PAWLING Polycarbonate Chair Rail, 3"H x 8'L, Clear (CR-3-8-132)
- Prime-Line Molding & Millwork