Shop All Window Crank Handles
Prime-Line
Casement Crank Handle
Mfr # H 3514
Zoro # G408020386
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # H 3514
- Zoro # G408020386
- UPC # 49793035141
- Country of Origin Taiwan, Province of China
- Category Window Crank Handles
Description
operator is constructed of a diecast with a 9 in steel arm and a hardened steel worm gear mechanism It features a square body and mounts on the left side of the window, when viewing the window from the inside looking out This operator is used on older steelframed casement windows, with a pair of mounting holes spaced at 378 in and another at 434 in on center A crank handle and installation fasteners are included with this casement operator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG Nylon Roller Catch (M24-2260)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116BJEJ630RHCLDSCC)
- PRIME-LINE WINDOW CRANK 3/8"" STONE (173600)
- PRIME-LINE Operator Folding Crank Handle, 11/32 in., Bronze Painted Finish, Split 2 Pack (H 4319)
- PRIME-LINE Spline Socket Crank Handle, White, Smooth 360-Degree Operation Single Pack (H 4106)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, White Single Pack (H 3957)
- PRIME-LINE Casement Operator Crank Handle with 11/32 in. Bore, White 2 Pack (H 4320)
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- STRYBUC Crank Handle Aluminum (37-112)
- Prime-Line Window Crank Handles