Shop All Carriage Bolts
Prime-Line
Carriage Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK
Mfr # 9062906
Zoro # G600921948
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- System of Measurement IMPERIAL (INCHES)
Product Information
- Brand Prime-Line
- MFR # 9062906
- Zoro # G600921948
- UPC # 49793130716
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | IMPERIAL (INCHES) |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Number of Pieces | 50 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 5/16 inch-18 X 1-1/2 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61754)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U39350.010.0075)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3240H)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51460.019.0001)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- PRIME-LINE Carriage Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9063343)
- PRIME-LINE Carriage Bolts 5/16in-18 X 5in A307 Grade A Zinc Plated Steel 25PK (9063229)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Hot Dip Galv Steel 50PK (9062680)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- Prime-Line Carriage Bolts