Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK
Mfr # 9062545
Zoro # G400921827
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- System of Measurement IMPERIAL (INCHES)
Product Information
- Brand Prime-Line
- MFR # 9062545
- Zoro # G400921827
- UPC # 49793132871
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 15 |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 1/4 inch-20 X 4 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.137.0300)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5D)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2in Grade 18-8 Stainless Steel 25PK (9062317)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in Grade 18-8 Stainless Steel 25PK (9062374)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- PRIME-LINE Carriage Bolts 1/2in-13 X 3in A307 Grade A Hot Dip Galv Steel 25PK (9064447)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- Prime-Line Carriage Bolts