Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 2in Grade 18-8 Stainless Steel 25PK
Mfr # 9062317
Zoro # G800921472
product price: $14.69
/pk 25, $0.59/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Meets/Exceeds ASME B18.5 & ASTM F593/1
Product Information
- Brand Prime-Line
- MFR # 9062317
- Zoro # G800921472
- UPC # 49793129611
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
Number of Pieces | 25 |
System of Measurement | IMPERIAL (INCHES) |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 1/4 inch-20 X 2 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04360.125.0600)
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H (NUT802256)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-EFJ-07-17-)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK (9062545)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- PRIME-LINE Carriage Bolts 1/2in-13 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064901)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galv Steel 50PK (9062393)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- Prime-Line Carriage Bolts