Shop All Cap Nuts & Acorn Nuts
Prime-Line
Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 10 PK
Mfr # 9077498
Zoro # G600933828
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B1.1
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Prime-Line
- MFR # 9077498
- Zoro # G600933828
- UPC # 49793129031
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Cap Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | Coarse |
Number of Pieces | 10 |
Description
Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.
- •Size: 5/16 inch-18
- •Domed top covers and protects threads
- •Creates a finished appearance
- •Also known as an acorn nut
- •Exposed threads should not be longer than inside height of cap nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.050.0035)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Plain Finish (U20200.031.2400)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0025)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- PRIME-LINE Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 10 PK (9077574)
- PRIME-LINE Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 25 PK (9077422)
- PRIME-LINE Cap Nut, #10-24, Brass, Brass, 10 PK (9077237)
- PRIME-LINE Cap Nut, #8-32, Brass, Brass, 10 PK (9077104)
- PRIME-LINE Cap Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9077538)
- PRIME-LINE Cap Nut, 1/2"-13, Steel, Zinc Plated, 5 PK (9077612)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Plain, 15/32 in H, 10 PK (CPB158)
- Prime-Line Cap Nuts & Acorn Nuts