Prime-Line

Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 10 PK


product price: $10.15
/pk 10, $1.02/ea
Sold in multiples of 2 for $20.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Not Graded Material Grade/Class
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Standards ASME B1.1
  • System of Measurement Inch
  • Thread Direction Right Hand
See all product information

Product Information

Dimensions

Thread Size 3/8"-16

Details

Item Cap Nut
Material 18-8 Stainless Steel
Material Grade/Class Not Graded
Finish Plain
Standards ASME B1.1
System of Measurement Inch
Thread Direction Right Hand
Number of Pieces 10
Fastener Thread Type Coarse

Description

Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.
  • Size: 3/8 inch-16
  • Domed top covers and protects threads
  • Creates a finished appearance
  • Also known as an acorn nut
  • Exposed threads should not be longer than inside height of cap nut
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.