Shop All Cabinet Catches
Prime-Line
Cabinet Catch, Latch Closure Type
Mfr # U 10883
Zoro # G2735810
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Catch Projection 3/4 in
- Strike Length 1 3/8 in
- Material Cast Aluminum
- Catch Width 5/8 in
- Catch Length 3/4 in
Product Information
- Brand Prime-Line
- MFR # U 10883
- Zoro # G2735810
- UPC # 49793108838
- Country of Origin China
- Category Cabinet Catches
Dimensions
Strike Length | 1 3/8 in |
Catch Width | 5/8 in |
Catch Length | 3/4 in |
Strike Height | 3/4 in |
Details
Item | Cabinet Catch |
Catch Projection | 3/4 in |
Material | Cast Aluminum |
Hardware | Not Included |
Opening Action | Spring |
Finish | Bronze |
Closure Type | Latch |
For Use With | Cabinets |
Description
This Cabinet Door Elbow Catch is constructed of cast zinc and it comes in a beautiful corrosion-resistant, bronze-plated finish. Typically it is used to keep cabinet doors and drawers from being easily opened. It is designed with a spring loaded latch that will automatically latch when installed properly. All necessary mounting hardware is included for a quick and easy installation. For best results, follow the installation instructions included with each package.
- •Latch, latch base and strike plate are constructed of diecast components
- •Comes finished in a beautiful, corrosion resistant, bronze finish
- •Designed for use in cupboards, closets, cabinets, in the home, garage, office, classroom and more
- •Features a spring loaded latching design
- •Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE BRZ Pock DR LockPull (N 7368)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, Vintage Bronze, Black concave rubber bumper (DS-W1 11P)
- GENESIS Gs08-0800Pe10-049 Gas Spring (GSS 6296UR)
- PRIME-LINE BRS Ball Bullet Catch (U 9132)
- PRIME-LINE Prime-Line 244691 Satin Nickel Plated Cabinet Door Elbow Catch (5592605)
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-WH2)
- DELTANA Shutter Door Holder, 1-1/4" Bright Brass (SDH101U3)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP2)
- Prime-Line Cabinet Catches