Shop All Cabinet Catches
Prime-Line
Cabinet Catch, Latch Closure Type
Mfr # U 10881
Zoro # G2735707
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Opening Action Spring
- Closure Type Latch
- Strike Length 1 3/8 in
- Hardware Not Included
Product Information
- Brand Prime-Line
- MFR # U 10881
- Zoro # G2735707
- UPC # 49793208811
- Country of Origin China
- Category Cabinet Catches
Dimensions
Strike Length | 1 3/8 in |
Catch Length | 3/4 in |
Catch Width | 5/8 in |
Strike Height | 3/4 in |
Details
Item | Cabinet Catch |
Finish | Brass Plated |
Opening Action | Spring |
Closure Type | Latch |
Hardware | Not Included |
For Use With | Cabinets |
Material | Cast Aluminum |
Catch Projection | 3/4 in |
Description
This Cabinet Door Elbow Catch is constructed of cast zinc and it comes in a beautiful corrosion-resistant, bright brass-plated finish. Typically it is used to keep cabinet doors and drawers from being easily opened. It is designed with a spring loaded latch that will automatically latch when installed properly. All necessary mounting hardware is included for a quick and easy installation. For best results, follow the installation instructions included with each package.
- •Components of this lock and key set are constructed of diecast, stamped steel and brass materials
- •Comes finished in a beautiful, corrosion resistant, brass plated finish
- •Designed for use in cupboards, closets, cabinets, in the home, garage, office, classroom and more
- •Fits up to 1 inch thick door and drawer panels
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- PRIME-LINE Prime-Line 244691 Satin Nickel Plated Cabinet Door Elbow Catch (5592605)
- PRIME-LINE Cabinet Catch, Latch Closure Type (U 10883)
- PRIME-LINE BRS Ball Bullet Catch (U 9132)
- AMEROCK Roller Catch, 1516 in L x 118 in W Catches, Steel, Zinc (143)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb., Adjustable: NO (4EVR3)
- BALDWIN Estate Satin Black Door Catches (0440.190)
- Prime-Line Cabinet Catches