Shop All Buckets & Mop Pails
Prime-Line
Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack
Mfr # MP46750
Zoro # G400935572
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bucket Capacity 10 Qt.
- Color Gray
Product Information
- Brand Prime-Line
- MFR # MP46750
- Zoro # G400935572
- UPC # 49793214300
- Country of Origin China
- Category Buckets & Mop Pails
Details
Bucket Capacity | 10 Qt. |
Color | Gray |
Description
These buckets are constructed of rugged, heavy-duty high density polypropylene plastic and come with a metal handle. These buckets have a 10 quart capacity and feature a molded pouring spout with embossed graduations of quarts and liters. The polypropylene plastic resists acids, alkaloids, chemicals and cleaning compounds.
- •Attached sturdy metal handle
- •Resists acids, alkaloids chemicals and cleaning compounds
- •Large 10-quart capacity
- •Molded pour spout with embossed graduations
- •Constructed of high density polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Backpack Vacuum, Air Flow 92 cfm, 3-1/2 HP (CH34006)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- TOUGH GUY 6 in W BRUSH, Not Applicable L Handle, 10 in L Brush, White, Polypropylene, 10 in L Overall (3ZG66)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. LIMEGREEN (1124-LG)
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic (FG261700GRAY)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- BEHRENS Tub Low-Flat Hot-Dip Steel 3G (105LFT)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- PULEX Bucket Set Black and Blue (SECC70027-NNNB,SECC70043)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- Prime-Line Buckets & Mop Pails